- Proof Coil Chain
- 1/8" Trade Size
- 0.160" Material Diameter
- 200 ft Square Pail
- Blu-Krome Finish
| Chain Type | Proof Coil Chain |
| Finish | Blu-Krome |
| Working Load Limit | 400 lb |
| Length | 200 ft |
| Package Type | Square Pail |
| Trade Size | 1/8 in |
| Material Dia. | 0.16 in |
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 0.89 in |
| Attachments | No Attachments |
| Weight Per Package | 38 lb |
| Weight | 7600.0 LB |
| EAN or UPC | 20418190360 |

