- Proof Coil Chain
- 3/8" Trade Size
- 0.370" Material Diameter
- 45 ft Square Pail
- Blu-Krome Finish
| Length | 45 ft |
| Trade Size | 3/8 in |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Proof Coil Chain |
| Working Load Limit | 2650 lb |
| Weight Per Package | 56 lb |
| Finish | Blu-Krome |
| Package Type | Square Pail |
| Material Dia. | 0.37 in |
| Attachments | No Attachments |
| Inner Length | 1.36 in |
| Weight | 40.0 LB |
| EAN or UPC | 20418183119 |

