- High Test Chain
- 1/4" Trade Size
- 0.280" Material Diameter
- 800 ft Drum
- Blu-Krome Finish
| Working Load Limit | 2600 lb |
| Chain Type | High Test Chain |
| Inner Length | 1.2 in |
| Cooper Family | CAM001 - Chain - Welded |
| Material Dia. | 0.28 in |
| Trade Size | 1/4 in |
| Length | 800 ft |
| Finish | Blu-Krome |
| Weight Per Package | 504 lb |
| Package Type | Drum |
| Attachments | No Attachments |
| Weight | 0.75 LB |
| EAN or UPC | 20418058790 |

