- High Test Chain
- 5/16" Trade Size
- 0.340" Material Diameter
- 550 ft Drum
- Bright Finish
| Type | Welded Single Loop Straight Chain |
| Length | 550 ft |
| Material Dia. | 0.34 in |
| Working Load Limit | 3900 lb |
| Finish | Bright |
| Chain Type | High Test Chain |
| Material | Carbon Steel |
| Attachments | No Attachments |
| Trade Size | 5/16 in |
| Weight @ Length | 102 lb @ 100 ft |
| Grade | 43 |
| Inner Length | 1.27 in |
| Cross Section Shape | Round |
| Cooper Family | CAM001 - Chain - Welded |
| Package Type | Drum |
| Weight Per Package | 561 lb |
| Links @ Unit of Length | 9.4 @ 1 ft |
| Weight | 0.95 LB |
| EAN or UPC | 20418058851 |

