- High Test Chain
- 1/2" Trade Size
- 0.530" Material Diameter
- 200 ft Drum
- Galvanized Finish
| Weight @ Length | 238 lb @ 100 ft |
| Type | Welded Single Loop Straight Chain |
| Chain Type | High Test Chain |
| Trade Size | 1/2 in |
| Material Dia. | 0.53 in |
| Package Type | Drum |
| Inner Length | 1.7 in |
| Grade | 43 |
| Length | 200 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Cross Section Shape | Round |
| Weight Per Package | 520 lb |
| Finish | Galvanized |
| Working Load Limit | 9200 lb |
| Material | Carbon Steel |
| Links @ Unit of Length | 7.1 @ 1 ft |
| Attachments | No Attachments |
| Weight | 2.39 LB |
| EAN or UPC | 20418059155 |

