- High Test Chain
- 5/8" Trade Size
- 0.660" Material Diameter
- 150 ft Drum
- Bright Finish
| Material Dia. | 0.66 in |
| Chain Type | High Test Chain |
| Trade Size | 5/8 in |
| Inner Length | 1.94 in |
| Weight Per Package | 534 lb |
| Length | 150 ft |
| Package Type | Drum |
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Bright |
| Working Load Limit | 13000 lb |
| Weight | 4.066 LB |
| EAN or UPC | 20418059186 |

