- High Test Chain
- 3/4" Trade Size
- 0.780" Material Diameter
- 100 ft Drum
- Bright Finish
| Chain Type | High Test Chain |
| Working Load Limit | 20200 lb |
| Finish | Bright |
| Length | 100 ft |
| Package Type | Drum |
| Material Dia. | 0.78 in |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 3/4 in |
| Weight Per Package | 581 lb |
| Inner Length | 2.21 in |
| Attachments | No Attachments |
| Weight | 6.1 LB |
| EAN or UPC | 20418059254 |

