- High Test Chain
- 1/4" Trade Size
- 0.280" Material Diameter
- 150 ft Round Pail
- Bright Finish
| Trade Size | 1/4 in |
| Finish | Bright |
| Material | Carbon Steel |
| Inner Length | 1.2 in |
| Cross Section Shape | Round |
| Grade | 43 |
| Type | Welded Single Loop Straight Chain |
| Attachments | No Attachments |
| Links @ Unit of Length | 10.0 @ 1 ft |
| Chain Type | High Test Chain |
| Working Load Limit | 2600 lb |
| Length | 150 ft |
| Package Type | Round Pail |
| Material Dia. | 0.28 in |
| Cooper Family | CAM001 - Chain - Welded |
| Weight Per Package | 98 lb |
| Weight | 98.7 LB |
| EAN or UPC | 20418059278 |

