- High Test Chain
- 1/4" Trade Size
- 0.280" Material Diameter
- 150 ft Round Pail
- Blu-Krome Finish
| Package Type | Round Pail |
| Working Load Limit | 2600 lb |
| Material Dia. | 0.28 in |
| Length | 150 ft |
| Material | Carbon Steel |
| Cooper Family | CAM001 - Chain - Welded |
| Cross Section Shape | Round |
| Weight Per Package | 98 lb |
| Type | Welded Single Loop Straight Chain |
| Attachments | No Attachments |
| Trade Size | 1/4 in |
| Grade | 43 |
| Inner Length | 1.2 in |
| Finish | Blu-Krome |
| Links @ Unit of Length | 10.0 @ 1 ft |
| Chain Type | High Test Chain |
| Weight | 14550.0 LB |
| EAN or UPC | 20418059285 |

