- High Test Chain
- 5/16" Trade Size
- 0.340" Material Diameter
- 100 ft Round Pail
- Blu-Krome Finish
| Finish | Blu-Krome |
| Working Load Limit | 3900 lb |
| Length | 100 ft |
| Attachments | No Attachments |
| Grade | 43 |
| Inner Length | 1.27 in |
| Weight Per Package | 105 lb |
| Material | Carbon Steel |
| Cross Section Shape | Round |
| Links @ Unit of Length | 9.4 @ 1 ft |
| Trade Size | 5/16 in |
| Type | Welded Single Loop Straight Chain |
| Package Type | Round Pail |
| Material Dia. | 0.34 in |
| Chain Type | High Test Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 9540.0 LB |
| EAN or UPC | 20418059308 |

