- High Test Chain
- 3/8" Trade Size
- 0.390" Material Diameter
- 75 ft Round Pail
- Bright Finish
| Length | 75 ft |
| Cross Section Shape | Round |
| Grade | 43 |
| Package Type | Round Pail |
| Material Dia. | 0.39 in |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 3/8 in |
| Inner Length | 1.15 in |
| Finish | Bright |
| Attachments | No Attachments |
| Chain Type | High Test Chain |
| Weight Per Package | 116 lb |
| Links @ Unit of Length | 10.4 @ 1 ft |
| Material | Carbon Steel |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 5400 lb |
| Weight | 8580.0 LB |
| EAN or UPC | 20418059315 |

