- High Test Chain
- 1/4" Trade Size
- 0.280" Material Diameter
- 100 ft Square Pail
- Bright Finish
| Material Dia. | 0.28 in |
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 1.2 in |
| Package Type | Square Pail |
| Working Load Limit | 2600 lb |
| Trade Size | 1/4 in |
| Attachments | No Attachments |
| Length | 100 ft |
| Chain Type | High Test Chain |
| Finish | Bright |
| Weight Per Package | 66 lb |
| Weight | 66.4 LB |
| EAN or UPC | 20418183133 |

