- High Test Chain
- 3/8" Trade Size
- 0.390" Material Diameter
- 40 ft Square Pail
- Blu-Krome Finish
| Inner Length | 1.15 in |
| Chain Type | High Test Chain |
| Weight Per Package | 63 lb |
| Package Type | Square Pail |
| Material Dia. | 0.39 in |
| Length | 40 ft |
| Working Load Limit | 5400 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Galvanized |
| Attachments | No Attachments |
| Trade Size | 3/8 in |
| Weight | 2450.0 LB |
| EAN or UPC | 20418185885 |

