Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PowerPivot™ Center Cut Bolt Cutter

0190MCD

PowerPivot™ Center Cut Bolt Cutter
Item #112801619
  • Powerlink™ Bolt Cutters
  • Centre Cut
  • 24 in.
PowerPivot™ Center Cut Bolt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Powerlink™ Bolt Cutters
  • Centre Cut
  • 24 in.

features

  • PowerPivot™ technology for superior cutting power
  • Double compound cutting action
  • Precision engineered induction hardened center cut blades
  • Heat treated for wear resistance and long cutting life
  • Tubular steel handles for ultimate strength and cutting support
  • Screw-type adjustment for blade gap and alignment
  • Maximum hardness of material to be cut: Brinell 455/Rockwell C48
  • NEVER use any H.K. Porter cutters on energized circuits, wire or cable
Length 24 in
Weight 7.5 LB
EAN or UPC 37103289032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison