- Swaging Tool
- Blade/Clipper Cut
- 25" Long
features
- Strap cuts wire rope to 1/4"
- NEVER use any H.K. Porter cutters on energized circuits, wire or cable
- For crimping cable ferrules and stops
| Medium-to-Hard Metal Cap No. | 1/4 in |
| Trade Mark | H.K. Porter® |
| Length | 25 in |
| Jaw Design/Cutting Blade | Blade/Clipper Cut |
| Weight | 7.0 LB |
| EAN or UPC | 37103152688 |

