- Binder Chain
- 3/8" Trade Size
- 14 ft Individual
- Bright Finish
- 5,400 lb Working Load
| Length | 14 ft |
| Cooper Family | CAM003 - Chain - Welded |
| Grade of Chain | Grade 43 High Test |
| Material Dia. | N/A |
| Chain Type | Binder Chain |
| Trade Size | 3/8 in |
| Working Load Limit | 5400 lb |
| Finish | Bright |
| Attachments | Clevis Grab Hook Each End |
| Package Type | Individual |
| Weight | 21.3 LB |
| EAN or UPC | 20418174353 |

