- 10" Length
- Triangular
- Single-Cut File
features
- Used for sharpening saws of Great American type and varieties of crosscut saws.
- Triangular shape
- Single-cut
- Rounded back and thin edge are cut.
- Same number of teeth per inch as mill bastard files of equivalent length.
- Rounded back used to deepen rounded gullets of saw teeth.
| Length | 10 in |
| Trade Mark | Nicholson® |
| Shape | Triangular |
| Cut Style | Single-Cut |
| Cooper Family | NFI005 - Files |
| Weight | 6.25 LB |

