- 14" Length
- Rectangular
- Coarse-Cut File
features
- Made for filing doctor blades in cloth-printing industry
- Rectangular shape
- Coarse cut only
- Parallel in width and thickness
- Made only in 14" without tang
| Length | 14 in |
| Cut Style | Coarse-Cut |
| Shape | Rectangular |
| Trade Mark | Nicholson® |
| Weight | 16.059 LB |

