- Passing Link Chain
- 2/0 Trade Size
- 0.190" Material Diameter
- 200 ft Square Pail
- Blu-Krome Finish
| Weight Per Package | 58 lb |
| Package Type | Square Pail |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 450 lb |
| Chain Type | Passing Link Chain |
| Cross Section Shape | Round |
| Trade Size | 2/0 |
| Length | 200 ft |
| Inner Length | 0.88 in |
| Links @ Unit of Length | 13.8 @ 1 ft |
| Finish | Blu-Krome |
| Attachments | No Attachments |
| Material Dia. | 0.19 in |
| Material | Carbon Steel |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 64.8 LB |
| EAN or UPC | 20418183164 |

