- Machine Chain
- 1 Trade Size
- 0.160" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Material Dia. | 0.16 in |
| Chain Type | Machine Chain |
| Working Load Limit | 390 lb |
| Weight Per Package | 23 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Links @ Unit of Length | 19.0 @ 1 ft |
| Inner Length | 0.63 in |
| Material | Carbon Steel |
| Length | 100 ft |
| Finish | Blu-Krome |
| Weight @ Length | 23 lb @ 100 ft |
| Attachments | No Attachments |
| Package Type | Carton |
| Trade Size | 1 |
| Type | Welded Single Loop Straight Chain |
| Cross Section Shape | Round |
| Weight | 0.23 LB |
| EAN or UPC | 20418060816 |

