- Machine Chain
- 3 Trade Size
- 0.140" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Chain Type | Machine Chain |
| Material | Carbon Steel |
| Length | 100 ft |
| Trade Size | 3 |
| Inner Length | 0.59 in |
| Type | Welded Single Loop Straight Chain |
| Weight Per Package | 15 lb |
| Cross Section Shape | Round |
| Package Type | Carton |
| Material Dia. | 0.14 in |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Blu-Krome |
| Links @ Unit of Length | 20.3 @ 1 ft |
| Weight @ Length | 15 lb @ 100 ft |
| Attachments | No Attachments |
| Working Load Limit | 270 lb |
| Weight | 0.15 LB |
| EAN or UPC | 20418060878 |

