- Machine Chain
- 4 Trade Size
- 0.120" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Inner Length | 0.55 in |
| Material | Carbon Steel |
| Package Type | Carton |
| Length | 100 ft |
| Cross Section Shape | Round |
| Weight @ Length | 11 lb @ 100 ft |
| Links @ Unit of Length | 21.8 @ 1 ft |
| Type | Welded Single Loop Straight Chain |
| Weight Per Package | 11 lb |
| Chain Type | Machine Chain |
| Trade Size | 4 |
| Working Load Limit | 215 lb |
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Material Dia. | 0.12 in |
| Finish | Blu-Krome |
| Weight | 0.11 LB |
| EAN or UPC | 20418060908 |

