- Machine Chain
- 5/0 Trade Size
- 1/4" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Package Type | Carton |
| Material Dia. | 1/4 in |
| Weight Per Package | 52 lb |
| Length | 100 ft |
| Inner Length | 1.07 in |
| Attachments | No Attachments |
| Material | Carbon Steel |
| Weight @ Length | 52 lb @ 100 ft |
| Type | Welded Single Loop Straight Chain |
| Finish | Blu-Krome |
| Cooper Family | CAM001 - Chain - Welded |
| Cross Section Shape | Round |
| Working Load Limit | 925 lb |
| Chain Type | Machine Chain |
| Trade Size | 5/0 |
| Links @ Unit of Length | 11.2 @ 1 ft |
| Weight | 0.52 LB |
| EAN or UPC | 20418061080 |

