- Machine Chain
- 3 Trade Size
- 0.140" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Inner Length | 0.56 in |
| Type | Welded Single Loop Twisted Chain |
| Working Load Limit | 255 lb |
| Chain Type | Machine Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Material | Carbon Steel |
| Finish | Blu-Krome |
| Trade Size | 3 |
| Package Type | Carton |
| Weight Per Package | 16 lb |
| Weight @ Length | 16 lb @ 100 ft |
| Length | 100 ft |
| Links @ Unit of Length | 21.4 @ 1 ft |
| Attachments | No Attachments |
| Material Dia. | 0.14 in |
| Cross Section Shape | Round |
| Weight | 0.15 LB |
| EAN or UPC | 20418061165 |

