- Machine Chain
- 4/0 Trade Size
- 0.230" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Material | Carbon Steel |
| Finish | Blu-Krome |
| Links @ Unit of Length | 13.5 @ 1 ft |
| Attachments | No Attachments |
| Cross Section Shape | Round |
| Trade Size | 4/0 |
| Chain Type | Machine Chain |
| Package Type | Carton |
| Inner Length | 0.89 in |
| Type | Welded Single Loop Twisted Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Weight @ Length | 48 lb @ 100 ft |
| Material Dia. | 0.23 in |
| Weight Per Package | 48 lb |
| Working Load Limit | 670 lb |
| Length | 100 ft |
| Weight | 0.48 LB |
| EAN or UPC | 20418061301 |

