- Machine Chain
- 5/0 Trade Size
- 1/4" Material Diameter
- 100 ft Carton
- Galvanized Finish
| Weight @ Length | 56 lb @ 100 ft |
| Working Load Limit | 880 lb |
| Type | Welded Single Loop Twisted Chain |
| Material Dia. | 1/4 in |
| Cooper Family | CAM001 - Chain - Welded |
| Length | 100 ft |
| Inner Length | 1 in |
| Cross Section Shape | Round |
| Links @ Unit of Length | 12.0 @ 1 ft |
| Material | Carbon Steel |
| Package Type | Carton |
| Chain Type | Machine Chain |
| Finish | Galvanized |
| Attachments | No Attachments |
| Weight Per Package | 56 lb |
| Trade Size | 5/0 |
| Weight | 0.56 LB |
| EAN or UPC | 20418061349 |

