- 14" Length
- Rectangular
- Double-Cut File
features
- For those who work on automobile bodies, particularly in blending solder with sheet metal
- Retangular shape.
- All "flat bent" files have teeth on convex side only
- A "flat bent" files have offset tangs for knuckle clearance in filing large sheet metal surfaces
- All "flat" files have teeth on both sides
- For fine finishing steel surfaces, all others used on steel or body solder or both together
- With rounded edges.
- D/C refers to double-cut
- S/C refers to single-cut
| Shape | Rectangular |
| Length | 14 in |
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Weight | 16.625 LB |

