- Coil Chain
- 1 Trade Size
- 0.160" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Length | 100 ft |
| Package Type | Carton |
| Weight Per Package | 19 lb |
| Finish | Blu-Krome |
| Attachments | No Attachments |
| Chain Type | Coil Chain |
| Trade Size | 1 |
| Working Load Limit | 370 lb |
| Inner Length | 1 1/4 in |
| Material Dia. | 0.16 in |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 0.19 LB |
| EAN or UPC | 20418061363 |

