- Coil Chain
- 2 Trade Size
- 0.150" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Trade Size | 2 |
| Inner Length | 1.18 in |
| Chain Type | Coil Chain |
| Weight Per Package | 15 lb |
| Length | 100 ft |
| Material Dia. | 0.15 in |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Finish | Blu-Krome |
| Working Load Limit | 310 lb |
| Package Type | Carton |
| Weight | 0.15 LB |
| EAN or UPC | 20418061394 |

