- Coil Chain
- 1/0 Trade Size
- 0.180" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Material | Carbon Steel |
| Working Load Limit | 440 lb |
| Type | Welded Single Loop Straight Chain |
| Chain Type | Coil Chain |
| Package Type | Carton |
| Trade Size | 1/0 |
| Material Dia. | 0.18 in |
| Inner Length | 1 1/4 in |
| Weight @ Length | 22 lb @ 100 ft |
| Weight Per Package | 22 lb |
| Cross Section Shape | Round |
| Length | 100 ft |
| Attachments | No Attachments |
| Links @ Unit of Length | 9.6 @ 1 ft |
| Finish | Blu-Krome |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 0.22 LB |
| EAN or UPC | 20418061516 |

