- Coil Chain
- 1/0 Trade Size
- 0.180" Material Diameter
- 400 ft Square Pail
- Blu-Krome Finish
| Working Load Limit | 440 lb |
| Weight Per Package | 55 lb |
| Inner Length | 1 1/4 in |
| Finish | Blu-Krome |
| Package Type | Square Pail |
| Chain Type | Coil Chain |
| Material Dia. | 0.18 in |
| Length | 400 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 1/0 |
| Attachments | No Attachments |
| Weight | 14962.5 LB |
| EAN or UPC | 20418187667 |

