- Coil Chain
- 2/0 Trade Size
- 0.180" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Chain Type | Coil Chain |
| Package Type | Carton |
| Length | 100 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Type | Welded Single Loop Straight Chain |
| Weight Per Package | 24 lb |
| Material Dia. | 0.18 in |
| Trade Size | 2/0 |
| Weight @ Length | 27 lb @ 100 ft |
| Links @ Unit of Length | 9.3 @ 1 ft |
| Attachments | No Attachments |
| Material | Carbon Steel |
| Working Load Limit | 520 lb |
| Cross Section Shape | Round |
| Inner Length | 1.29 in |
| Finish | Blu-Krome |
| Weight | 0.27 LB |
| EAN or UPC | 20418061578 |

