- Coil Chain
- 2/0 Trade Size
- 0.19" Material Diameter
- 225 ft Square Pail
- Blu-Krome Finish
| Working Load Limit | 520 lb |
| Material Dia. | 0.19 in |
| Package Type | Square Pail |
| Chain Type | Coil Chain |
| Trade Size | 2/0 |
| Weight Per Package | 55 lb |
| Inner Length | 1.29 in |
| Length | 225 ft |
| Finish | Blu-Krome |
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 60.525 LB |
| EAN or UPC | 20418183188 |

