- Coil Chain
- 3/0 Trade Size
- 0.210" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Length | 100 ft |
| Inner Length | 1.3 in |
| Finish | Blu-Krome |
| Trade Size | 3/0 |
| Chain Type | Coil Chain |
| Working Load Limit | 605 lb |
| Weight Per Package | 31 lb |
| Package Type | Carton |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Material Dia. | 0.21 in |
| Weight | 0.32 LB |
| EAN or UPC | 20418061622 |

