- Coil Chain
- 5/0 Trade Size
- 1/4" Material Diameter
- 140 ft Square Pail
- Blu-Krome Finish
| Chain Type | Coil Chain |
| Working Load Limit | 880 lb |
| Trade Size | 5/0 |
| Inner Length | 1.52 in |
| Weight Per Package | 57.7 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Package Type | Square Pail |
| Finish | Blu-Krome |
| Length | 140 ft |
| Material Dia. | 1/4 in |
| Attachments | No Attachments |
| Weight | 8078.0 LB |
| EAN or UPC | 20418187674 |

