- Studio Chain
- 6/0 Trade Size
- 0.281" Material Diameter
- 100 ft Carton
- Bright Finish
| Length | 100 ft |
| Inner Length | 1 1/2 in |
| Finish | Bright |
| Material Dia. | 0.281 in |
| Attachments | No Attachments |
| Working Load Limit | 2000 lb |
| Weight Per Package | 63 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Package Type | Carton |
| Chain Type | Studio Chain |
| Trade Size | 6/0 |
| Weight | 0.627 LB |
| EAN or UPC | 20418192876 |

