- Utility Chain
- 135 Trade Size
- 0.120" Material Diameter
- 500 ft Square Pail
- Blu-Krome Finish
| Attachments | No Attachments |
| Package Type | Square Pail |
| Working Load Limit | 255 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 135 |
| Chain Type | Utility Chain |
| Length | 500 ft |
| Inner Length | 1.35 in |
| Weight Per Package | 63 lb |
| Finish | Blu-Krome |
| Material Dia. | 0.12 in |
| Weight | 25750.0 LB |
| EAN or UPC | 20418183195 |

