- 10" Length
- Rectangular
- Bastard Cut
- Flat File
- Boxed
features
- Used by machinists, machinery builders, ship and engine builders, repairman and others who require rapid removal of metal
- Retangular in cross section and taper slightly towards point in width
- Double-cut on sides, single-cut on edges
- American pattern, available in bastard, second and smooth-cut
- Boxed
| Cooper Family | NFI001 - Files |
| Cut Style | Double-Cut |
| Length | 10 in |
| Shape | Rectangular |
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Weight | 7.19 LB |
| EAN or UPC | 37103242716 |

