- Cam Alloy Chain
- 5/16" Trade Size
- 0.320" Material Diameter
- 500 ft Drum
- Bright Finish
| Material | Alloy Steel |
| Type | Welded Single Loop Straight Chain |
| Links @ Unit of Length | 12.8 @ 1 ft |
| Inner Length | 0.94 in |
| Grade | 80 |
| Cross Section Shape | Round |
| Package Type | Drum |
| Finish | Bright |
| Material Dia. | 0.32 in |
| Attachments | No Attachments |
| Chain Type | Cam Alloy Chain |
| Weight @ Length | 92 lb @ 100 ft |
| Trade Size | 5/16 in |
| Working Load Limit | 4500 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Weight Per Package | 460 lb |
| Length | 500 ft |
| Weight | 0.97 LB |
| EAN or UPC | 20418063367 |

