- Cam Alloy Chain
- 1" Trade Size
- 1" Material Diameter
- 100 ft Drum
- Bright Finish
| Package Type | Drum |
| Cross Section Shape | Round |
| Attachments | No Attachments |
| Grade | 80 |
| Type | Welded Single Loop Straight Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 1 in |
| Chain Type | Cam Alloy Chain |
| Length | 100 ft |
| Working Load Limit | 47700 lb |
| Links @ Unit of Length | 4.3 @ 1 ft |
| Inner Length | 2.8 in |
| Finish | Bright |
| Material | Alloy Steel |
| Weight Per Package | 965 lb |
| Material Dia. | 1 in |
| Weight @ Length | 965 lb @ 100 ft |
| Weight | 9.42 LB |
| EAN or UPC | 20418063510 |

