- Cam Alloy Chain
- 3/8" Trade Size
- 0.400" Material Diameter
- 500 ft Drum
- Shot Peened Finish
applications
- Specifically recommended for overhead lifting
features
- Heat-treated alloy steel
- Proof tested
- Bright finish
caution
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Weight @ Length | 148 lb @ 100 ft |
| Chain Type | Cam Alloy Chain |
| Package Type | Drum |
| Cooper Family | CAM001 - Chain - Welded |
| Working Load Limit | 8800 lb |
| Inner Length | 1.22 in |
| Cross Section Shape | Round |
| Trade Size | 3/8 in |
| Finish | Shot Peened |
| Material Dia. | 0.4 in |
| Weight Per Package | 740 lb |
| Length | 500 ft |
| Type | Welded Single Loop Straight Chain |
| Grade | 100 |
| Attachments | No Attachments |
| Links @ Unit of Length | 10.0 @ 1 ft |
| Material | Alloy Steel |
| Weight | 1.516 LB |
| EAN or UPC | 20418182211 |

