- Cam Alloy Chain
- 5/8" Trade Size
- 0.640" Material Diameter
- 200 ft Drum
- Shot Peened Finish
| Working Load Limit | 22600 lb |
| Inner Length | 1.93 in |
| Finish | Shot Peened |
| Material Dia. | 0.64 in |
| Weight Per Package | 758 lb |
| Chain Type | Cam Alloy Chain |
| Package Type | Drum |
| Length | 200 ft |
| Attachments | No Attachments |
| Trade Size | 5/8 in |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 3.9 LB |
| EAN or UPC | 20418182235 |

