- Cam Alloy Chain
- 3/4" Trade Size
- 0.800" Material Diameter
- 100 ft Drum
- Shot Peened Finish
| Chain Type | Cam Alloy Chain |
| Attachments | No Attachments |
| Weight Per Package | 598 lb |
| Package Type | Drum |
| Inner Length | 2.42 in |
| Finish | Shot Peened |
| Material Dia. | 0.8 in |
| Length | 100 ft |
| Working Load Limit | 35300 lb |
| Trade Size | 3/4 in |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 5.62 LB |
| EAN or UPC | 20418182242 |

