- Cam Alloy Chain
- 7/8" Trade Size
- 0.880" Material Diameter
- 100 ft Drum
- Shot Peened Finish
| Weight Per Package | 775 lb |
| Material Dia. | 0.88 in |
| Chain Type | Cam Alloy Chain |
| Inner Length | 2.7 in |
| Package Type | Drum |
| Attachments | No Attachments |
| Working Load Limit | 42700 lb |
| Trade Size | 7/8 in |
| Length | 100 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Shot Peened |
| Weight | 7.5 LB |
| EAN or UPC | 20418152924 |

