- Trawl Chain
- 1/2" Trade Size
- 0.512" Material Diameter
- 300 ft Drum
- Bright Finish
| Package Type | Drum |
| Length | 300 ft |
| Trade Size | 1/2 in |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Weight Per Package | 570 lb |
| Working Load Limit | 12000 lb |
| Finish | Bright |
| Material Dia. | 0.512 in |
| Chain Type | Trawl Chain |
| Inner Length | 3.15 in |
| Weight | 2.05 LB |
| EAN or UPC | 20418190452 |

