- Transport Chain
- 1/4" Trade Size
- 0.310" Material Diameter
- 400 ft Half Drum
- Yellow Chromate Finish
| Attachments | No Attachments |
| Material | Carbon Steel |
| Package Type | Half Drum |
| Cross Section Shape | Round |
| Links @ Unit of Length | 12.8 @ 1 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Weight @ Length | 94 lb @ 100 ft |
| Material Dia. | 0.31 in |
| Length | 400 ft |
| Type | Welded Single Loop Straight Chain |
| Chain Type | Transport Chain |
| Weight Per Package | 376 lb |
| Inner Length | 0.94 in |
| Color | Yellow |
| Trade Size | 1/4 in |
| Finish | Yellow Chromate |
| Working Load Limit | 3150 lb |
| Weight | 0.97 LB |
| EAN or UPC | 20418063749 |

