- Transport Chain
- 1/4" Trade Size
- 0.310" Material Diameter
- 150 ft Round Pail
- Yellow Chromate Finish
| Inner Length | 0.94 in |
| Package Type | Round Pail |
| Finish | Yellow Chromate |
| Color | Yellow |
| Length | 150 ft |
| Weight @ Length | 139 lb @ 100 ft |
| Working Load Limit | 3150 lb |
| Cross Section Shape | Round |
| Material Dia. | 0.31 in |
| Type | Welded Single Loop Straight Chain |
| Attachments | No Attachments |
| Material | Carbon Steel |
| Links @ Unit of Length | 12.8 @ 1 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 1/4 in |
| Chain Type | Transport Chain |
| Weight Per Package | 139 lb |
| Weight | 21300.0 LB |
| EAN or UPC | 20418063770 |

