- Transport Chain
- 1/4" Trade Size
- 0.310" Material Diameter
- 65 ft Square Pail
- Yellow Chromate Finish
| Length | 65 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Material Dia. | 0.31 in |
| Package Type | Square Pail |
| Chain Type | Transport Chain |
| Weight Per Package | 64 lb |
| Trade Size | 1/4 in |
| Working Load Limit | 3150 lb |
| Finish | Yellow Chromate |
| Color | Yellow |
| Inner Length | 0.94 in |
| Attachments | No Attachments |
| Weight | 64.0 LB |
| EAN or UPC | 20418183867 |

