- Transport Chain
- 5/16" Trade Size
- 0.340" Material Diameter
- 100 ft Round Pail
- Yellow Chromate Finish
| Finish | Yellow Chromate |
| Length | 100 ft |
| Color | Yellow |
| Weight Per Package | 114 lb |
| Inner Length | 1.01 in |
| Links @ Unit of Length | 11.9 @ 1 ft |
| Material Dia. | 0.34 in |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Transport Chain |
| Package Type | Round Pail |
| Working Load Limit | 4700 lb |
| Type | Welded Single Loop Straight Chain |
| Material | Carbon Steel |
| Weight @ Length | 114 lb @ 100 ft |
| Cross Section Shape | Round |
| Attachments | No Attachments |
| Trade Size | 5/16 in |
| Weight | 1.142 LB |
| EAN or UPC | 20418063817 |

