- Transport Chain
- 5/16" Trade Size
- 0.340" Material Diameter
- 50 ft Square Pail
- Yellow Chromate Finish
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Color | Yellow |
| Chain Type | Transport Chain |
| Length | 50 ft |
| Material Dia. | 0.34 in |
| Finish | Yellow Chromate |
| Trade Size | 5/16 in |
| Working Load Limit | 4700 lb |
| Weight Per Package | 60 lb |
| Package Type | Square Pail |
| Inner Length | 1.01 in |
| Weight | 57.5 LB |
| EAN or UPC | 20418183874 |

